References
KTR:ROTEX 90 GG 1
Rubix:213A6394
Manufacturer :020903000050

Product details : KTR 020903000050 ROTEX 90 HUB 38 PILOT BORED COMPONENT 1 CI
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 16440 g |
|---|---|
| Type | rotex |
| Material | cast iron |
| Size | 90 |
Show UNSPSC/ECL@SS
£ 251.40 excl. VAT
/ Each
£ 301.68 incl. VAT
- Usually arrives within 14 working days
