Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-28-B-ST-30H7 897635
MECALINE JCS-28-B-ST-30H7 897635
Jaw Coupling (Standard)
References
mecaline:
JCS-28-B-ST-30h7
rubix:
264A4636
manufacturer :
897635
ean:
3660338500176
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-28-B-ST-30H7 897635
MECALINE JAW COUPLING HUB
BT Profile 10x40x2000mm 10B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Steel
Hub length
52.5
mm
Outer diameter
65
mm
Size
28
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
MECALINE JCS-24-A-AL-19H7 897679
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 14H7 W/O KEY
KTR ROTEX 24 ALU HUB 1.0 22H7 KEY DIN 6885/1-JS9
MECALINE 863280 PILOT BORED JAW COUPLING HUB SIZE 75-
MECALINE JCS-28-C-ST 897639
MECALINE JCS-24-C-ST-25H7 897626
MECALINE JCS-38-A-ST-32H7 897646
MECALINE JCS-24-B-CI 897694
KTR ROTEX 90 ST HUB UNBORED COMPONENT 1
KTR ROTEX 24 ST HUB TB1 F. CLAMPING BUSH 1008 ASSEMBLY
MECALINE JCS-42-A-ST-42H7 897656
MECALINE JCS-42-A-CI-32H7 897711
MECALINE JCS-19-A-ST-15H7 897604
SKF PHE L095-14MM COUPLING 10
ROEBUCK 232152 SILVER STEEL 3.0MM DIA