Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-24-B-AL 897682
MECALINE JCS-24-B-AL 897682
Jaw Coupling (Standard)
References
mecaline:
JCS-24-B-AL
rubix:
264A4603
manufacturer :
897682
ean:
3660338500633
Technical specifications
Type
B HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-24-B-AL 897682
MECALINE JAW COUPLING HUB
BL Profile 35x30x2000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
B HUB
Material
Aluminium
Hub length
46
mm
Outer diameter
56
mm
Size
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.70
excl. VAT
/
Each
£
6.84
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR ROTEX 42 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX M42 SINT HUB U/B
MECALINE JCS-48-B-ST 897662
KTR 020285101900 STEEL HUB 19MM
KTR ROTEX GS 14 AL-H HUB 1.0 11H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-A-AL-25H7 897686
KTR BOWEX 14 SINT HUB 14H7 KEYWAY TO DIN
KTR BOWEX 19 SINT HUB UNBORED
MECALINE JCS-38-A-ST-35H7 897647
MECALINE JCS-42-A-ST-48H7 897657
KTR ROTEX 28 ST HUB 1.0 38H7 KEY DIN 6885/1-JS9
MECALINE 863278 PILOT BORED JAW COUPLING HUB SIZE 55-
KTR BOWEX M-48 L=50 48H7 BOWX HUB BORED 48MM M48.48 SINT A48
KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 20H7 W/O KEY
020423003800 ROTEX 42 GG HUB 1.0 38H7 KEY DIN 6885/1-JS9