References
Mecaline:JCS-28-B-AL
Rubix:264A4626
Manufacturer :897688
EAN:3660338500695

Documents
Product details : MECALINE JCS-28-B-AL 897688
MECALINE JAW COUPLING HUB
BL Profile 50x50x2000mm 20B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | aluminium |
| Size | 28 |
| Hub length | 52.5 mm |
| Outer diameter | 66 mm |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- Usually arrives within 14 working days
