MECALINE JCS-19-B-ST-20H7 897611

Jaw Coupling (Standard)

See technical informationSee documents

References

Mecaline:JCS-19-B-ST-20h7
Rubix:264A4592
Manufacturer :897611
EAN:3660338499937
brand logo

Technical specifications

Typeb hub
Materialsteel
Size19
See all Specifications

Documents

Product details : MECALINE JCS-19-B-ST-20H7 897611


MECALINE JAW COUPLING HUB
BT Profile 15x20x2000mm 10B1

Strengths

No lubrication necessary, easy to fit, low cost solution

Applications

Flexible coupling to counter angular or parallel misalignment of shafts for power transmission

Technical specifications


Attributes
Typeb hub
Materialsteel
Size19
Hub length39 mm
Outer diameter40 mm
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Usually arrives within 14 working days