References
Mecaline:JCS-38-B-CI-40h7
Rubix:264A4667
Manufacturer :897706
EAN:3660338500862



Documents
Product details : MECALINE JCS-38-B-CI-40H7 897706
MECALINE JAW COUPLING HUB
BCP Profile 20x20x3000mm C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | cast iron |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 14.24 excl. VAT
/ Each
£ 17.09 incl. VAT
- Usually arrives within 14 working days
