References
Mecaline:JCS-55-C-ST
Rubix:264A4710
Manufacturer :897665
EAN:3660338500473

Documents
Product details : MECALINE JCS-55-C-ST 897665
MECALINE JAW COUPLING HUB
BE Profile 20x38x2000mm 12B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | c hub |
|---|---|
| Material | steel |
| Size | 55 |
| Hub length | 116 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 39.53 excl. VAT
/ Each
£ 47.44 incl. VAT
- Usually arrives within 14 working days
