References
Mecaline:JCS-42-B-CI
Rubix:264A4687
Manufacturer :897715
EAN:3660338500954



Documents
Product details : MECALINE JCS-42-B-CI 897715
MECALINE JAW COUPLING HUB
BCP Profile 15x38x2000mm C9
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | cast iron |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- Usually arrives within 14 working days
