SKF PHE-L070-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
SKF Coupling Hub Bored Size L070 Series
See technical informationReferences
SKF:PHE L070-17MM
Rubix:248A7162
EAN:7316572766125

Product details : SKF PHE-L070-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
| Type | hub |
|---|---|
| Material | cast iron |
| Size | l070 |
| Hub length | 19 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Usually arrives within 14 working days
