References
Mecaline:JCS-42-A-CI-25h7
Rubix:264A4677
Manufacturer :897710
EAN:3660338500909



Documents
Product details : MECALINE JCS-42-A-CI-25H7 897710
MECALINE JAW COUPLING HUB
BCP Profile 15x28x3000mm C5
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | cast iron |
| Size | 42 |
| Hub length | 73 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 16.35 excl. VAT
/ Each
£ 19.62 incl. VAT
- Usually arrives within 14 working days
