References
Mecaline:JCS-65-A-ST
Rubix:264A4716
Manufacturer :897667
EAN:3660338500497

Documents
Product details : MECALINE JCS-65-A-ST 897667
MECALINE JAW COUPLING HUB
BE Profile 25x51x2000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 65 |
| Hub length | 105.5 mm |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 37.21 excl. VAT
/ Each
£ 44.65 incl. VAT
- Usually arrives within 14 working days
