MECALINE JCS-48-A-ST 897661

Jaw Coupling (Standard)

See technical informationSee documents
References
Mecaline:JCS-48-A-ST
Rubix:264A4697
Manufacturer :897661
EAN:3660338500435
brand logo
Technical specifications
Typea hub
Materialsteel
Size48
See all Specifications
Documents

Product details : MECALINE JCS-48-A-ST 897661


MECALINE JAW COUPLING HUB
BE Profile 15x30x2000mm 08B1

Strengths

No lubrication necessary, easy to fit, low cost solution

Applications

Flexible coupling to counter angular or parallel misalignment of shafts for power transmission

Technical specifications


Attributes
Typea hub
Materialsteel
Size48
Hub length80.5 mm
Outer diameter105 mm
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
  • Usually arrives within 14 working days