Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-AL 897690
MECALINE JCS-38-A-AL 897690
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-AL
rubix:
264A4646
manufacturer :
897690
ean:
3660338500718
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-AL 897690
MECALINE JAW COUPLING HUB
BU Profile 15x20x2000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Aluminium
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.14
excl. VAT
/
Each
£
16.97
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 24H7 KEY
MECALINE JCS-55-C-ST 897665
KTR ROTEX HUB BORED 42MM 42.42 GG25 A42
KTR KTR COUPLING HUB ROTEX 28 LARGE STEEL HUB U/B
MECALINE JCS-38-A-CI-35H7 897702
MECALINE JCS-55-A-CI 897721
KTR 020386000040 HUB ROTEX 38 AL-D 36 PB
KTR BOWEX 24 SINT HUB 19H7 KEYWAY TO DIN
KTR ROTEX HUB BORED 38MM 38.38 GG25 A38
MECALINE JCS-28-C-ST-25H7 897640
MECALINE JCS-42-C-ST 897659
MECALINE JCS-38-C-ST 897652
MECALINE JCS-24-B-AL-25H7 897683
MECALINE JCS-55-A-ST 897663
MECALINE JCS-24-B-ST-28H7 897622