References
KTR:ROTEX 24 ST 1B 20H7
Rubix:399A4369
Manufacturer :020245112000

Documents
Product details : KTR 020245112000 ROTEX 24 20MM 1B ST HUB KEY
Integrated frictionally engaged shaft-hub connection for the transmission of higher torques.
Technical specifications
Attributes
| Type | jaw coupling |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 118 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 41.20 excl. VAT
/ Each
£ 49.44 incl. VAT
- Usually arrives within 14 working days
