KTR ROTEX 38 GG HUB 1.0 25H7 KEY DIN 6885/1-JS9


ROTEX 38 GG

References
ktr:ROTEX 38 GG 1 25H7-NND
rubix:399A4279
manufacturer :020383002500
KTR COUPLING ROTEX 38 GG HUB 1 25MM
brand logo
Technical specifications

Product details : KTR ROTEX 38 GG HUB 1.0 25H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1140 g
Typerotex
Materialcast iron
Size38
Show UNSPSC/ECL@SS
£ 82.93 excl. VAT
/ Each
£ 99.52 incl. VAT
  • Usually arrives within 14 working days