KTR ROTEX 28 ST HUB 1.0 38H7 KEY DIN 6885/1-JS9


ROTEX 28 ST

References
ktr:ROTEX 28 ST 1B 38H7
rubix:399A4248
manufacturer :020285113800
KTR COUPLING ROTEX 28 ST HUB 1B 38MM
brand logo
Technical specifications

Product details : KTR ROTEX 28 ST HUB 1.0 38H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1070 g
Typerotex
Materialsteel
Hub length60 mm
Size28
Show UNSPSC/ECL@SS
£ 67.78 excl. VAT
/ Each
£ 81.34 incl. VAT
  • Usually arrives within 14 working days