Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-ST-30H7 897645
MECALINE JCS-38-A-ST-30H7 897645
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-ST-30h7
rubix:
264A4659
manufacturer :
897645
ean:
3660338500275
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-ST-30H7 897645
MECALINE JAW COUPLING HUB
BT Profile 15x70x2000mm 20B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
steel
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.15
excl. VAT
/
Each
£
13.38
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR 550097150850 ROTEX GS9 AL-H CLAMP HUB 2.0 8HR W/O KEY
MECALINE JCS-42-A-CI 897709
KTR 020246102400 ROTEX 24 ALU HUB 1.0 024H7 KEY DIN 6885/1-JS9
MECALINE JCS-24-B-ST-22H7 897619
MECALINE JCS-28-B-ST-19H7 897629
MECALINE JCS-19-B-ST-19H7 897610
020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED
KTR BOWEX 24 SINT HUB 1.0 15H7 NUT DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX M38 SINT HUB U/B
KTR ROTEX 19 ALU HUB 1.0 15H7 KEY DIN 6885/1-JS9
KTR ROTEX 19 ST HUB 1.0 18H7 KEY DIN 6885/1-JS9
KTR ROTEX 24 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 24 AL-H CLAMPING RING HUB LIGHT 6.0 24H7
SKF PHE L150-35MM JAW COUPLING HUB 35MM BORE
MECALINE JCS-42-A-CI-25H7 897710