References
SMC:CXSL10-10
Rubix:107A3968
Manufacturer :00029364
EAN:3618035660556

Documents
Product details : SMC CXSL10-10 AIR CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with ball bearing slide
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 10mm
Thread: ø6-ø20 Bore
ø25,32ø Bore: Rc 1/8
Lube-retainer: Without Stable Lubrication Function
Stroke: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 10mm
Thread: ø6-ø20 Bore
ø25,32ø Bore: Rc 1/8
Lube-retainer: Without Stable Lubrication Function
Stroke: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x82x46 mm |
|---|---|
| Logistic Weight | 136 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Type | cxs |
Show UNSPSC/ECL@SS
£ 257.31 excl. VAT
/ Each
£ 308.77 incl. VAT
- Delivery usually within ( 8 ) days