FACOM JLS HALF PK PANEL1 JLS2-PPAV1
Jetline + half-panels (400mm) - 724.5 mm
See technical informationReferences
Facom:JLS2-PPAV1
Rubix:155A1825
EAN:3148519452075

Product details : FACOM JLS HALF PK PANEL1 JLS2-PPAV1
Jetline + half-panels (400mm) - 724.5 mm
- Perforated panel: L.6x6mm at 12 mm pitch.
- Tools fastened with CKS hooks.
- Made of epoxy-painted sheet steel (12/10th thick).
- Red 3020 color.
- Perforated panel: L.6x6mm at 12 mm pitch.
- Tools fastened with CKS hooks.
- Made of epoxy-painted sheet steel (12/10th thick).
- Red 3020 color.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 800x410x70 mm |
|---|---|
| Package weight | 5200 g |
| Type | half-panels |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 114.11 excl. VAT
/ Each
£ 136.93 incl. VAT
- Delivery usually within ( 14 ) days
