References
Draper Expert:99834
Rubix:241A5261
Manufacturer :99834
Product details : DRAPER EXPERT 99834 MECHANICS STEEL CREEPER 1120X500X200MM
This limited edition steel creeper is ideal for professionals or enthusiasts. Prolonged service life is guaranteed too, thanks to the heavy duty 500mm wide steel frame which includes a padded headrest and high-density foam to deliver superior comfort. Also has an easy-to-clean oil-resistant PVC cover. Six polyurethane castors ensure quiet and smooth motion and rotate 360°. Its chrome-plated finish and Black and Evolution graphics help elevate this latest addition to the Draper catalogue head and shoulders above the crowd. A Lifetime Warranty comes as standard with the Evolution Luxury Steel Creeper (excludes the wheels).
Technical specifications
Attributes
| Type | draper expert 99834 mechanics steel creeper 1120x500x200mm |
|---|
Show UNSPSC/ECL@SS
£ 149.07 excl. VAT
/ Each
£ 178.88 incl. VAT
- Delivery usually within ( 7 ) days