Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS12FJX
GATES MEGACRIMP COUPLING 12GS12FJX
JIC 37° FJX
References
gates:
12GS12FJX
rubix:
180A2438
manufacturer :
7347-02444-5
ean:
5412571550832
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS12FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
205
g
Type
GLOBALSPIRAL
Execution
FJX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.18
excl. VAT
/
Each
£
12.22
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 10348-10-6
GATES MEGACRIMP HOSECPLG 12G12FJISX
PARKER PARKRIMP FITTING 19248-32-32
GATES MEGACRIMP COUPLING 16G25FDHORX45
GATES MEGACRIMP COUPLING 16GS30FDHORX
PARKER PARKRIMP-FITTING 13V48-5-4
GATES MEGACRIMP COUPLING 8G8FJX
GATES MEGACRIMP COUPLING 16GS16FBSPORX90
PARKER PARKRIMP-FITTING 1CF46-12-6
PARKER PARKRIMP-FITTING 10C48-10-6
GATES MEGACRIMP COUPLING 6G8FJX
GATES MEGACRIMP COUPLING 16GS20MJ
LEGRIS LF3600 BRASS FITTING 3622 12 10
GATES MEGACRIMP COUPLING 8GS8FJX90M
GATES MEGACRIMP COUPLING 20G35FDLORX