Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G6FJX90M MEGACRIMP COUPLING
GATES 4G6FJX90M MEGACRIMP COUPLING
JIC 37° FJX90M
References
gates:
4G6FJX90M
rubix:
305A9165
manufacturer :
7103-4713-5
ean:
5414465879616
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G6FJX90M MEGACRIMP COUPLING
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow. Middle leg length.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
170
g
Type
MEGACRIMP®
Execution
FJX90M
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 16G25FDHORX45
GATES 6G8FFORX GATES MEGACRIMP COUPLING 6G8FFORX
PARKER PARKRIMP-FITTING 1C948-10-4
LEGRIS BANJO FITTING 3528 00 13
PARKER PARKRIMP-FITTING 1CF48-8-4
GATES MEGACRIMP COUPLING 8G16FDHORX90
PARKER PARKRIMP-FITTING 1D948-12-12
PARKER PARKRIMP-FITTING 1CA48-22-12
GATES MEGACRIMP COUPLING 6GS8MJ
GATES MEGACRIMP COUPLING 4G12FDLORX
GATES MEGACRIMP COUPLING 12G25FDHORX
PARKER PARKRIMP-FITTING 1C948-10-6
GATES MEGACRIMP COUPLING 4G4FJX
GATES MEGACRIMP COUPLING 6G12FDHORX90
GATES MEGACRIMP COUPLING 16GS30FDHORX