Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 6G8MJ
GATES MEGACRIMP COUPLING 6G8MJ
JIC 37° MJ
References
gates:
6G8MJ
rubix:
117A6591
manufacturer :
7103-13616-5
ean:
5414465892363
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 6G8MJ
Strengths
DIN outer thread, cylindrical. 37° outer cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
101
g
Type
MEGACRIMP®
Execution
MJ
Exterior tube diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.94
excl. VAT
/
Each
£
5.93
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
PARKER 1CA48-22-10 MEDIUM PRESSURE PARKRIMP FITTINGS
PARKER PARKRIMP-FITTING 1C948-12-4
PARKER PARKRIMP-FITTING 16848-10-12
LEGRIS 0134 66 27 QUICK ACT BARB FITTING 3/4IN BSPT
PARKER PARKRIMP-FITTING 1EA48-12-12
GATES MEGACRIMP COUPLING 12G22FDLORX
LEGRIS 3620 06 00 STEM CONNECTOR 6MM
PARKER PARKRIMP-FITTING 10148-4-4
GATES MEGACRIMP COUPLING 20G35FDLORX
LEGRIS PLUG IN CONNECTOR 3300-04-00
PARKER PARKRIMP-FITTING 1B248-6-6
PARKER JIC INSERT 13W48-4-4
GATES MEGACRIMP COUPLING 10GS20FDHORX
PARKER PARKRIMP-FITTING 10C48-8-4