FESTO 8158805 PUSH-IN Y-CONNECTOR NPQE-Y-Q6-E-F1A-P10
Push-In Y-Connector
See technical informationSee documentsReferences
Festo:NPQE-Y-Q6-E-F1A-P10
Rubix:263A6772
Manufacturer :8158805




Technical specifications
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 8158805 PUSH-IN Y-CONNECTOR NPQE-Y-Q6-E-F1A-P10
Technical specifications
Attributes
| Material | pbt (housing);pom (release ring);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 6 mm |
| Profile | npqe |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
- Delivery usually within ( 2 ) days