• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 1823373058

AVENTICS 1823373058

Series QR2-S, standard

See technical information
References
Aventics:1823373058
Rubix:273A0010
brand logo
brand logo

Product details : AVENTICS 1823373058


Fitting

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.67 excl. VAT
/ Each
£ 2.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KGL06-99 90 DEG STEM ELBOW FITTINGLEGRIS LF3000 FITTING 3113 06 10FESTO 4098 QUICK CONNECTOR CK-1/2-PK-13SMC LQ1H4A-M HIGH PURITY FLUOROPOLYMER FITTINGLEGRIS LF3000 FITTING 3129-14-17FESTO 153419 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-4NORGREN 432260628 6MM X 1/4 STR ADAPT FEMSMC KQ2R06-12A-X35 ONE-TOUCH FITTINGSMC KGE12-00 FITTINGFESTO 130722 PUSH-IN SLEEVE QSH-16-12-20FESTO 578333 PLUG CONNECTOR NPQH-D-Q14-Q12-P10SMC KQB2H06-01-F MALE CONNECTOR - KQB2H-FLEGRIS LF3000 FITTING 3182 04 06SMC KQ2V08-02A ONE-TOUCH FITTINGSMC KQ2V06-02AS-X35 ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap