MOLDEX 250501 SMART VALVED DISPOSABLE MASK FFP3 NR D PK10
MOLDEX 2505 SMART VALVED DISPOSABLE MASK FFP3 NR D BOX OF 10
See technical informationSee documentsReferences
Moldex:250501
Rubix:4508075
Manufacturer :250501
EAN:4019444005515



Documents
Product details : MOLDEX 250501 SMART VALVED DISPOSABLE MASK FFP3 NR D PK10
Smart FFP masks are designed with a soft foam nose cushion for a comfortable fit. A soft, skin-friendly inner fleece layer and a stretchy woven strap provide additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Smart masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions.
Smart FFP masks offer reliable protection against particles. They are available in the protection levels FFP1, FFP2 and FFP3. Learn more about protection levels here.
Strengths
• FFP Mask with comfortable nose seal for additional wearing comfort
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• Clip fastening allows mask to be hung around the neck when not in use
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• Clip fastening allows mask to be hung around the neck when not in use
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
Applications
Working with harmful and carcinogenic dusts, fumes and aerosols including hard-woods
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 66.14 excl. VAT
/ Each
£ 79.37 incl. VAT
- In stock: Next day delivery
