3M 9322+GEN3 AURA PARTICULATE RESPIRATOR FFP2 VALVED PK10
3M™ Aura Particulate Respirators 9300+Gen3
See technical informationSee documentsReferences
3M:9322+Gen3
Rubix:80441023
Manufacturer :7100134313
EAN:04054596329508

Documents
Product details : 3M 9322+GEN3 AURA PARTICULATE RESPIRATOR FFP2 VALVED PK10
3M™ Aura™ Particulate Respirator 9300+Gen3 Series is the third generation of the best-selling 3M™ Aura™ flat fold respirator.
Get comfortable and reliable FFP2 and FFP3 breathing protection in hazardous work environments, with 3M™ Aura™ Disposable Respirator 9300+Gen3 Series. This is the third generation of the best-selling 3M Aura flat fold particulate respirator, featuring the original 3-panel, flat-fold design. Our range of particulate respirators are made using 3M Advanced Electret (filter) Media (AEM), a high-performance material that’s been engineered for easy, unrestricted breathing. The range includes the 3M™ Cool Flow™ Comfort Valve, which opens more easily and for longer than the original 3M™ Cool Flow™ Valve. Innovative tabs on the upper and lower panels make wearing, taking off or adjusting that bit easier (especially in combination with the new grip feature on valved models). The braided, colour-coded headbands help improve durability and allow you to quickly identify the protection level offered: blue for FFP2 (APF 10) and red for FFP3 (APF 20). The soft nose foam is comfortable on your skin, and an embossed, sculpted upper panel helps reduce eyewear fogging and works well with 3M Eyewear products. An integrated nose clip helps achieve a comfortable fit to a broad range of face shapes.
Strengths
• Original 3-panel, flat-fold design fits a wide range of face shapes and sizes
• 3M™ Cool Flow™ Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort. *compared to 3M™ Aura™ 9300+ equivalent model
• 3M™ Advanced Electret (filter) Media helps you breathe easier
• Innovative tabs on the upper and lower panels simplify positioning and adjustment
• Braided headbands are colour-coded (blue for FFP2, red for FFP3) for quick and easy identification
• Embossed upper panel reduces eyewear fogging
• Flat-fold design and individual wrapping
Applications
Assembly & Mechanical - Bagging - Brewing Operations - Cleaning - Composite Finishing - Decontamination/Site Decommissioning - Final Finish - Grinding - Metal Processing - Metalworking - Paint Preparation - Paper Processing - Processing of Minerals - Sanding - Woodworking
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | foldable |
| Packaging | 10 |
Show UNSPSC/ECL@SS
£ 35.98 excl. VAT
/ Each
£ 43.18 incl. VAT
- Delivery usually within ( 4 ) days




