JSP AEA060-040-500 BIG BLUE BLU EAR DEFENDERS
JSP Big Ear Defenders
See technical informationSee documentsReferences
JSP:AEA060-040-500
Rubix:1018892
EAN:5038428000369




Documents
Product details : JSP AEA060-040-500 BIG BLUE BLU EAR DEFENDERS
Quality ear defenders, for use in medium duty industrial and outdoor applications. Soft, wide foam cushions for all day comfort - ideal for long shifts. Over the Head SNR=27. Behind the Head SNR=26 Conforms to EN352-1.
Strengths
Large foam filled cups offer excellent attenuation
Soft, wide foam cushions for all day comfort
Generously padded, reinforced plastic headband
Durable acylonitrile butadiene styrene (ABS) cups
Packed in display bags
Flexible strap to allow behind-the-head fitting of headband
Soft, wide foam cushions for all day comfort
Generously padded, reinforced plastic headband
Durable acylonitrile butadiene styrene (ABS) cups
Packed in display bags
Flexible strap to allow behind-the-head fitting of headband
Applications
Use in medium-duty industrial and outdoor applications
Technical specifications
Attributes
| Single Number Rating SNR | 27 dB |
|---|---|
| Weight | 224 g |
| Colour | blue |
| Foldable | no |
Show UNSPSC/ECL@SS
£ 20.04 excl. VAT
/ Each
£ 24.05 incl. VAT
- In stock: Next day delivery
