MOLDEX 6120 M-SERIES 5 EARMUFFS SNR 34

M5 Earmuffs

See technical informationSee documents
References
Moldex:612001
Rubix:2574511
Manufacturer :612001
EAN:4019444008516
brand logo
Technical specifications
Single Number Rating SNR34 dB
See all Specifications
Documents

Product details : MOLDEX 6120 M-SERIES 5 EARMUFFS SNR 34


With large viscoelastic foam ear cushions and a padded headband, offering the highest possible degree of wearing comfort. Their lightweight, flexibility and optimal balanced contact pressure means they sit securely and comfortably on the wearer’s head at all times. The high gloss finish is multi-purpose: it gives the earmuffs a smart appearance and prevents dirt from adhering to the surface. The combination of high-grade materials, classic Moldex production quality and replaceable ear cushions ensures a long product lifespan.

Strengths

• High quality, robust Earmuffs
• Particularly low profile
• Light and flexible, with low contact pressure
• Comfort cushions made from viscoelastic foam
• Ribbed air cushions for cool comfort
• Plain surface for easy cleaning
• SNR 34
• Tested and certified to EN 352-1:2002

Technical specifications


Attributes
Single Number Rating SNR34 dB
Weight310 g
Colourblue
Foldableno
Show UNSPSC/ECL@SS
£ 26.89 excl. VAT
/ Each
£ 32.27 incl. VAT
  • Usually arrives within 14 working days