FACOM K.17/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/16 A/F
K.B - 3/4" 12-point inch-size sockets
See technical informationReferences
Facom:K.1'7/16B
Rubix:1239079
Manufacturer :K.1P7/16B
EAN:3148516597885




Product details : FACOM K.17/16B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/16 A/F
K.B - 3/4" 12-point inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 331 g |
|---|---|
| Packaged dimensions (D x W x H) | 59x50x50 mm |
| Package weight | 331 g |
| Square drive adapter | 1/2 '' |
| Diameter | 36 mm |
| Length | 59 mm |
| Diameter (inch) | 1-7/16 '' |
| Finishing | satin/chrome |
| Weight | 339 g |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ Each
£ 34.80 incl. VAT
- Delivery usually within ( 14 ) days
