References
Gedore:D 19 L 1/2AF
Rubix:114A3907
Manufacturer :6141300
EAN:4010886614136

Product details : GEDORE 1/2AF 1/2DR LONG SKT D 19 L
Socket 1/2", long 1/2" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 12.7 mm |
| Length | 77 mm |
| Finishing | chromed |
| Weight | 95 g |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Delivery usually within ( 8 ) days
