References
Draper:05028
Rubix:381A6424
Manufacturer :05028
EAN:5010559050284

Product details : DRAPER 05028 46MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Diameter | 46 mm |
|---|---|
| Square | 19.05 mm |
| Diameter (inch) | 1.81 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Delivery usually within ( 7 ) days
