BASE B0676 BOWLING/TENNIS S3L FO SR SHOES BLACK/BLUE EU48 UK13
BOWLING S3 CI SRC shoes
See technical informationReferences
Base Protection:CA-B0676-0WA 48
Rubix:389A0728
Manufacturer :CA-B0676-0WA 48
EAN:8054633498583

Product details : BASE B0676 BOWLING/TENNIS S3L FO SR SHOES BLACK/BLUE EU48 UK13
Water-repellent suede leather and fabric uppers. Antibacterial SmellStop lining. SlimCap non-metallic toe cap with reduced thickness. Anti-puncture insert in Fresh'n Flex ballistic fabric. Removable Dry'n Air insole for excellent ventilation. AirTech + TpuSkin® anti-fatigue sole for greater elasticity and cushioning. Made-to-measure orthopedic plantar adaptation in compliance with European standard DGUV112-191.
Standard EN ISO 20345: 2011.
Standard EN ISO 20345: 2011.
Strengths
Patented AirTech+TpuSkin® insole: anti-fatigue, optimal elasticity and shock-absorbing effect. Removable Dry'n Air insole for maximum breathability and dry feet. Antibacterial SmellStop lining.
Applications
Construction, light industry, services, crafts, automotive industry, automated lines.
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | textile |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 69.47 excl. VAT
/ Each
£ 83.36 incl. VAT
- Usually arrives within 14 working days
EU shoe size
48
