Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU36 UK3
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU36 UK3
Unisex safety shoes Jalas
References
jalas:
3510R-36
rubix:
271A4076
ean:
6408487505683
Technical specifications
EU shoe size
36
Collar height
low
Colour
white
See all Specifications
Product details
Technical specifications
Product details : JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU36 UK3
Technical specifications
Attributes
EU shoe size
36
Collar height
low
Colour
white
Main material
leather
Non-magnetic
yes
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.99
excl. VAT
/
Each
£
143.99
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GISS 891750 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 6/39
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU42 UK8
BASE B0950 IZAR S3 CI SRC BLACK/BLUE EU40 UK6.5
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU45 UK11
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU47 UK12
U-POWER SN20056-35 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 35/2
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU37 UK4
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU36 UK3
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU51 UK15 W11
HECKEL 62733 SUXXEED OFFROAD S3L FO LG CI SC SR BOOT BR/BK EU45 UK10.5
BASE B0636 BOB S3 ESD SRC WHITE EU43 UK9
U-POWER UW20032-36 RESPONSE U S2 SRC WHT MOCASSIN SIZE 36/3
BASE B0627 RALLY S3 SRC BLACK/GREY EU42 UK8
GISS 861953 CORCOVADO SAFETY SHOE S3 SRC BROWN SIZE 46/11
Portwest FW69BKR43 Steelite Mustang Hiker Black Size 43/9