KARCHER 4.767-195.0 NOZZLE


Triple nozzles for KARCHER HP cleaners

References
kärcher:47671950
rubix:80866491
ean:4039784520790
brand logo
brand logo
Technical specifications
Opening32 mm
TypeTriple nozzle 032
See all Specifications

Product details : KARCHER 4.767-195.0 NOZZLE


Easy jet changeover between high-pressure pencil jet (0°), high-pressure flat jet with Powerbuse (25°) and low-pressure jet (40°). For machines fitted with an injector, the low-pressure flat jet is used to suck up and spray detergent. M 18 × 1.5 connection.

Technical specifications


Attributes
Logistics dimensions (L x W x H)197x64x64 mm
Logistic Weight279 g
Opening32 mm
TypeTriple nozzle 032
For modelHD 5/15 C Plus *EU
Show UNSPSC/ECL@SS
£ 80.81 excl. VAT
/ Each
£ 96.97 incl. VAT
  • Usually arrives within 14 working days