Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Nozzle high-pressure washer
KARCHER 47670220 DIRT BLASTER NOZZLE 4.767-022.0
KARCHER 47670220 DIRT BLASTER NOZZLE 4.767-022.0
Rotabuse
References
kärcher:
47670220
rubix:
80111659
ean:
4039784000414
Technical specifications
Opening
35
mm
See all Specifications
Product details
Technical specifications
Product details : KARCHER 47670220 DIRT BLASTER NOZZLE 4.767-022.0
The rotabuse with rotating pencil jet delivers 10 times more cleaning power. Ceramic nozzle and ring ensure maximum service life. Further reference data: Max. 180 bar, 18 MPa, 60°C.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
65
x
65
mm
Logistic Weight
452
g
Opening
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.16
excl. VAT
/
Each
£
109.39
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 4.763-244.0 WET AND DRY FLOOR TOOL DN 40
KARCHER 64154280 ROTATING PIPE CLEANING NOZZLE
KARCHER 28833980 HDS665 REPLACEMENT NOZZLE
KARCHER 6.905-817.0 CREVICE NOZZLE DN40
KARCHER 57630200 PIPE CLEANING NOZZLE
KARCHER 64159460 DRAIN BLASTER HEAD
KARCHER 4.113-007.0 41130070 SPEZIAL NOZZLE 0005 0-90 DEGREES
9.981-465.0 CREVICE NOZZLE 25MMX120MM DN50
KARCHER TRIPLE JET NOZZLE 47671540
KARCHER 4.117-032.0 41170320 TRIPLE JET NOZZLE 038
KARCHER 47671470 4.767-147.0 TRIPLE JET NOZZLE REPLACEMENT 034
SMC KNA-Q10-180 SWINGING NOZZLE
KARCHER 28838940 POWER NOZZLE 25047 2.883-894.0
KARCHER 57630210 PIPE CLEAN NOZZLE 5.763-021.0
KARCHER 4.767-149.0 47671490 TRIPLE JET NOZZLE