Key-way cutter C110
Diameter | 19.05 mm |
---|---|
Type of tail | weldon |
Tail diameter | 20 mm |
Diameter | 19.05 mm |
---|---|
Type of tail | weldon |
Tail diameter | 20 mm |
Number of teeth | 2 |
Length of cut | 37.5 mm |
Total length | 88 mm |
Body material | hss-e / pm |
Centre cut | no |
Capacity length | 37.5 mm |
Cutting angle | 30 ° |
Usually arrives within 14 working days