Milling bit - hss co8% short range - centre cut 3 flutes
Diameter | 20 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 20 mm |
Number of teeth | 3 |
Length of cut | 38 mm |
Total length | 104 mm |
Body material | HSS-Co |
Centre cut | Yes |
Machining material | Steel, aluminium, copper, bronze, brass |
Cutting angle | 30 ° |
Usually arrives within 14 working days