Milling bit - hss co8% short range - centre cut 3 flutes - tialn
Diameter | 18 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 16 mm |
Number of teeth | 3 |
Length of cut | 32 mm |
Total length | 92 mm |
Body material | HSS-Co |
Centre cut | Yes |
Coating | TIALN |
Machining material | Steel, aluminium, copper, bronze, brass |
In stock: Next day delivery