• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
SANDVIK R390-012A12-07M 6851088

SANDVIK R390-012A12-07M 6851088


HSS miller Sandvik Coromant

References
sandvik coromant:R390012A1207M
rubix:288A3642
manufacturer :6851088
ean:7323220189670
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK R390-012A12-07M 6851088


Technical specifications


Attributes
No attributes to display for this product
£ 321.90 excl. VAT
/ Each
£ 386.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER C27311.0 END MILL 11.00 MM 5984588DORMER C1109.0 DRILL 9.00 MM 5984012DORMER C9226.0 END MILL 6.00 MM 5984942DORMER C5008.0 C500 8.00 MM-E 2 SLOT DRILL 327 D 5985081DORMER HSCO TICN CUTTER 15.0 C42815.0CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 20 867486CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 16 867523DORMER C2733.0 END MILL 3.00 MM 5984695DORMER C90722.0 C907 22.00 STANDARD LENGTH END MILL 844 5985641DORMER HSCO-XP PMX CUTTER 14.0 C40714.0CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 6 867518DORMER C1104.0 DRILL 4.00 MM 5983914CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867559DORMER C2473.5 END MILL 3.50 MM 5984882DORMER HSCO-XP SUPER-R CUTTER 10.0 C29510.0

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories