DORMER C1236.0 DRILL 6.00 MM 5983778


Key-way cutter C123

References
dormer:C1236.0
rubix:1068294
ean:7320760353813
Slot Drill 6.00 mm DIN 844K
brand logo
Technical specifications
Diameter6 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C1236.0 DRILL 6.00 MM 5983778


HSS-E-PM mid-length key-way cutter with weld-on shaft DIN 844K N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter6 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth2
Total length57 mm
Body materialHSS-E / PM
Capacity length13 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 28.85 excl. VAT
/ Each
£ 34.62 incl. VAT
  • Usually arrives within 14 working days