Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for key placement (Woodruff)
ROEBUCK S01-25.0 SCREWED SHANK SLOT DRILL 25.00MM
ROEBUCK S01-25.0 SCREWED SHANK SLOT DRILL 25.00MM
HSS miller for key placement (Woodruff) Unbranded
References
unbranded:
S01-25.0
rubix:
020191
Technical specifications
Diameter
25
mm
Tail diameter
25
mm
Total length
95
mm
Product details
Technical specifications
Product details : ROEBUCK S01-25.0 SCREWED SHANK SLOT DRILL 25.00MM
HSS 2 Flute Slot Drills Standard Series - Metric
Technical specifications
Attributes
Diameter
25
mm
Tail diameter
25
mm
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.69
excl. VAT
/
Each
£
42.83
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER C3054.0 DRILL 4.00 MM 5984664
DOR HSCO SUP-R PMX CUTTER 12.0
DOR HSCO-XP SUPER-R CUTTER 14.0
DORMER C30514.0 DRILL 14.00 MM 5984307
DORMER C1353.0 DRILL 3.00 MM 5984634
DORMER HSCO CUTTER 7.5 X 2.0 C8227.5X2.0
DOR HSCO-XP SLOT DRILL 8.0
DORMER C3464.0 C346 4.00 FLUTE LONG SERIES SLOT DRILL 844 5984062
DOR HSCO-XP SUPER-R CUTTER 25.0
DOR HSCO-XP SUPER-R CUTTER 11.0
DOR HSCO-XP SLOT DRILL 6.0
DOR HSCO CUTTER 10.5X2.0
DORMER C13516.0 DRILL 16.00 MM 5984613
DOR HSCO-XP SUPER-R CUTTER 7.5
DOR HSCO CUTTER 13.5X3.0