DORMER C34612.0 DRILL 12.00 MM 5984019


Key-way cutter C346

References
dormer:C34612.0
rubix:2002505
ean:7320760126257
End Mill 12.00 mm DIN 844L
brand logo
Technical specifications
Diameter12 mm
Type of tailweldon
Tail diameter12 mm
See all Specifications

Product details : DORMER C34612.0 DRILL 12.00 MM 5984019


HSS-E-PM Extra-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 3-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter12 mm
Type of tailweldon
Tail diameter12 mm
Number of teeth3
Total length110 mm
Body materialhss-e
Capacity length53 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 56.34 excl. VAT
/ Each
£ 67.61 incl. VAT
  • Usually arrives within 14 working days