DORMER HSCO-XP SUPER-R CUTTER 7.5 C1397.5


Key-way cutters C139

References
dormer:C1397.5
rubix:1068480
ean:7320760573648
Slot Drill 7.50 mm DIN 844K
brand logo
Technical specifications
Diameter7.5 mm
Type of tailWELDON
Tail diameter10 mm
See all Specifications

Product details : DORMER HSCO-XP SUPER-R CUTTER 7.5 C1397.5


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844K N 30° Super-R coated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter7.5 mm
Type of tailWELDON
Tail diameter10 mm
Number of teeth2
Total length66 mm
Body materialHSS-E / PM
Capacity length16 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
  • Usually arrives within 14 working days