DORMER C3469.0 C346 9.00 FLUTE LONG SERIES SLOT DRILL 844 5984090
Key-way cutter C346
See technical informationReferences
Dormer:C3469.0
Rubix:293A7333
EAN:7320760126349



Product details : DORMER C3469.0 C346 9.00 FLUTE LONG SERIES SLOT DRILL 844 5984090
HSS-E-PM Extra-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 3-cutter for non-alloyed steel <700 N/mm². Titanium. Nickel and copper alloys.
MILLING CUTTER 9,00 3D LONG QC C346 LON.C.CEN.HSCO DIN 844 LB
Applications
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 9 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 3 |
| Total length | 88 mm |
| Cutting material | hss-e |
| Machining material | unalloyed steel, titanium, nickel and copper alloys |
| Cutting angle | 30 ° |
| Capacity length | 38 mm |
Show UNSPSC/ECL@SS
£ 43.07 excl. VAT
/ Each
£ 51.68 incl. VAT
- Usually arrives within 14 working days
