DORMER C1356.0 DRILL 6.00 MM 5984642


Key-way cutter HSCO C135

References
dormer:C1356.0
rubix:88629303
ean:7320760057667
Slot Drill 6.00 mm DIN 844L
brand logo
Technical specifications
Diameter6 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C1356.0 DRILL 6.00 MM 5984642


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter6 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth2
Total length68 mm
Body materialHSS-E
Capacity length32 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 33.30 excl. VAT
/ Each
£ 39.96 incl. VAT
  • Usually arrives within 14 working days