DORMER C1358.0 DRILL 8.00 MM 5984644


Key-way cutter HSCO C135

References
dormer:C1358.0
rubix:1068440
ean:7320760057681
Slot Drill 8.00 mm DIN 844L
brand logo
Technical specifications
Diameter8 mm
Type of tailWELDON
Tail diameter10 mm
See all Specifications

Product details : DORMER C1358.0 DRILL 8.00 MM 5984644


HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter8 mm
Type of tailWELDON
Tail diameter10 mm
Number of teeth2
Total length88 mm
Body materialHSS-E
Capacity length48 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
  • Usually arrives within 14 working days