References
Dormer:S61114.0
Rubix:2556912
EAN:7320760681374



Product details : DORMER S61114.0 DRILL 14.00 MM 6706588
VHM 2 cutter key-way cutter with short cutting length. Shaft with neck and long extending length. DIN 6335 HA cylindrical shaft. 30° spiral and 20° cutter angle. Polished surface for copper. Copper and brass alloys. Aluminium and aluminium-magnesium alloys. Thermoplastics and duraplastics.
Applications
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duraplastics
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duraplastics
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 14 mm |
| Number of teeth | 2 |
| Length of cut | 32 mm |
| Total length | 100 mm |
| Cutting material | carbide |
| Coating | polished |
| Type | type w |
| Angle of helix | 30 ° |
| Machining material | copper, copper and brass alloys, aluminium and aluminium-magnesium alloys, thermoplastics and duraplastics |
| Capacity length | 75 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 173.60 excl. VAT
/ Each
£ 208.32 incl. VAT
- Usually arrives within 14 working days
