Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P240-0318-XA1630 SC MILLING CM PLURA 1 7045748
SANDVIK 1P240-0318-XA1630 SC MILLING CM PLURA 1 7045748
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P240-0318-XA 1630
rubix:
318A2600
manufacturer :
7045748
ean:
7323221046422
Product details
Technical specifications
Product details : SANDVIK 1P240-0318-XA1630 SC MILLING CM PLURA 1 7045748
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.67
excl. VAT
/
Each
£
36.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER M4792-030-W32-01-20 MILLING CUTTER 6822368
DORMER S52510.0 6706814
DORMER S76318.0XR2.0 END MILL 18.00 MM X 2.0 MM 6706862
SANDVIK R215.36-12050-AC26H1610 SC MILLING CM PLURA 2 5742796
SANDVIK 316-16FM650-16000L-1730 INSERT
SANDVIK 2P170-0700-NAH10F SC MILLING CM PLURA 2 6260042
SANDVIK 2P051-0953-OAO10A SC MILLING CM PLURA 2 7254432
SANDVIK 2P341-1200-MA 1640 6260126
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
WALTERPROT MC232-02.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353974
SANDVIK 2P122-1600-NCH10F SC MILLING CM PLURA 2 6260012
DORMER S802HA7.0 DRILL 7.00 MM 5983467
DORMER P801C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814093
DORMER S2312.0XD4 DRILL 2.00 MM X 4.0 MM 6706487
SANDVIK 1K223-0300-020-NG H10F DURA SOLID CARBIDE END MILL 8412592