References
Dormer:S71016.0
Rubix:2556931
EAN:7320760685433



Product details : DORMER S71016.0 DRILL 16.00 MM 6706994
VHM 2 cutter key-way cutter with short cutting edge and extending length. DIN 6335 HA cylindrical shaft. 40° spiral and 10° cutter angle. AlCrN coated for steel <1200 N/mm². Stainless steel <850 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm².
Applications
• Soft steel machine steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB>850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB>700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Nickel alloy (<270 HB>900 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB>850<1200 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB>500 N/mm²)
• Cast Iron lamellar (>150<300 HB>500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB>700<1000 N/mm²)
• Titanium alloy (<270 HB <900 N/mm²)
• Nickel alloy (<270 HB>900 N/mm²)
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Length of cut | 32 mm |
| Total length | 90 mm |
| Centre cut | centre cut |
| Cutting material | carbide |
| Coating | alcrn |
| Type | short series end mill |
| Angle of helix | 40 ° |
| Machining material | steel, stainless steel. cast iron, titanium and nickel alloys |
| Capacity length | 32 mm |
| Cutting angle | 40 ° |
Show UNSPSC/ECL@SS
£ 191.73 excl. VAT
/ Each
£ 230.08 incl. VAT
- Usually arrives within 14 working days
